Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

42" TV SoundBar w Bluetooth, NHS2007 (Discontinued)

  • Mfr # NHS2007
  • Zoro # G6815384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS2007
Zoro #
G6815384
UPC #
840005008317
Country of Origin
Unknown

Description

Discover new entertainment system capabilities for your home with Naxa's 42" TV Sound Bar with Bluetooth (NHS2007). This 42" sound bar can be mounted on your wall, desktop, or shelf, and connected to wirelessly via Bluetooth or NFC by your smartphone, tablet, or other media devices with Bluetooth/NFC capabilities. Built with a sleek, modern design, this sound bar will look at home in any living room. The NHS2007's slight frame makes for minimal impact on the aesthetic of a room, while still managing to house up to 20W of power that will quickly fill any room with cascading highquality audio. A 42inch wireless sound bar system with 1touch Setup for Bluetooth with NFC Two fullrange drivers deliver 20W RMS total output power. Connect to music players wirelessly with Bluetooth technology. Use NFC to set up a wireless connection in secondsimply touch the back of your smartphone, tablet, or other Bluetooth and NFC enabled device to the speaker. Input: Optical digital audio, RCA stereo audio, 3.5mm AUX audio.Wall mount or desktop installationPower: AC 100240V adapter.Accessories included: Remote control, AC power adapter, RCA stereo cable, 3.5mm AUX cable, Wall mount screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.