Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa Amazon Alexa Speaker BT, NAS5001 NAS-5001

Amazon Alexa Speaker BT, NAS5001 (Discontinued)

  • Mfr # NAS-5001
  • Zoro # G4915706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS-5001
Zoro #
G4915706
UPC #
840005011638
Country of Origin
Unknown

Dimensions

Height
7.7"
Width
4.5"

Details

Item
Amazon Alexa Speaker
Color
Black
Features
Microphone, Multi-room Streaming
Power Source
AC Adapter
Product Type
Smart Speaker
Compatibility
iPhone, Android, PC

Description

Wi-Fi & Bluetooth Multi-room Speaker with Amazon Alexa Voice Control Voice-controlled speaker with Amazon Alexa support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.