
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NR720RD
Zoro #
G9480640
UPC #
840005005750
Country of Origin
China
Dimensions
Height
0.8"
Width
2"
Length
4"
Battery Size
AAA
Details
Power Source
Battery
Number of Batteries
2
Product Type
Radio Tuner
Description
Whether exercising, commuting or at the office, the red Naxa AM/FM Mini Pocket Radio keeps you connected to your favorite terrestrial radio stations. This compact radio is small enough to fit in your pocket, and lightweight enough to comfortably hang around your neck from its included neck strap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.