Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa Bluetooth 7" DVD Boom Box and TV NDL-287

Bluetooth 7" DVD Boom Box and TV (Discontinued)

  • Mfr # NDL-287
  • Zoro # G9480805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDL-287
Zoro #
G9480805
UPC #
840005012895
Country of Origin
China

Dimensions

Height
6.4"
Width
9.8"
Screen Size
7"

Details

Aspect Ratio
1899-12-30
Product Type
TV/DVD Combo
Number of Speakers
2
Speakers
Yes
Battery Included
No

Description

Enjoy TV and all of your DVD movies anywhere with this 7 in. Bluetooth DVD Boom Box and TV from Naxa! The built-in TV tuner receives over the air HD TV stations. Plus you can stream music wirelessly via Bluetooth from compatible smartphones and MP3 players, plug in other digital media players with the aux input, listen to the radio or play CDs and DVDs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.