
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAB-4003
Zoro #
G9481383
UPC #
840005008416
Country of Origin
China
Dimensions
Height
2.3"
Width
0.8"
Depth
0.4"
Details
Product Type
Audio Transmitter/Receiver
Operating Range
33 ft
Description
This Bluetooth audio adapter for USB connectors lets you hook up smartphones, tablets or other Bluetooth-enabled devices with devices that can play audio from USB. It supports high-fidelity audio & A2DP for stereo music streaming, and it's a simple plug & play operation with no need for drivers or other software.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.