
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-441
Zoro #
G9572103
UPC #
840005014530
Country of Origin
China
Dimensions
Height
3.8"
Width
7.3"
Length
7.5"
Details
Color
Black
Features
Alarm, Radio, Clock
Power Source
AC Adapter
Product Type
Micro Hi-Fi System
Display
LCD
Input Voltage
120 V AC
Description
Check out this Naxa NS-441 Bluetooth CD Microsystem! Wireless Bluetooth functionality lets you stream all your favorite music from external media devices with ease. It features a LCD display for the CD/radio/clock functions and plays CD and CD-R/RW discs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.