Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa BT Alarm Clock w USB Chrgr Prt, NRC181 NRC-181

BT Alarm Clock w USB Chrgr Prt, NRC181 (Discontinued)

  • Mfr # NRC-181
  • Zoro # G5271744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRC-181
Zoro #
G5271744
UPC #
840005009758
Country of Origin
Unknown

Dimensions

Height
4.4"
Width
2.4"
Depth
8.3"
Screen Size
1.8"

Details

Features
Dual Alarm, Snooze, USB Charging Port, Bluetooth
Input Voltage
230 V AC
Product Type
Clock Radio
Auxiliary Input
Yes
Number of Alarms
2
Number of Speakers
2

Description

Bluetooth Easy-Read Dual Alarm Clock with Daily Repeat and USB Charge Port.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.