Zoro Homepage
This item is Discontinued.
Naxa Dual Bt Speakers, Nds-1518D NDS-1518D

Dual Bt Speakers, Nds-1518D (Discontinued)

  • Mfr # NDS-1518D
  • Zoro # G2790876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDS-1518D
Zoro #
G2790876
UPC #
840005015957
Country of Origin
Unknown

Dimensions

Height
23.2"
Width
11.9"
Depth
15.2"

Details

Color
Black
Features
Microphone, Built-in Subwoofer, Bluetooth Pairing, USB Charging Port, Radio, TrueWireless Pairing, Remote Control, LED Display, Disco Light, Wireless Audio Stream
Power Source
Battery
Portable
Yes
Product Type
Speaker System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.