Zoro Homepage
This item is Discontinued.
Naxa Dual Bt Speakers, Nds-8007D NDS-8007D

Dual Bt Speakers, Nds-8007D (Discontinued)

  • Mfr # NDS-8007D
  • Zoro # G2811289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDS-8007D
Zoro #
G2811289
UPC #
840005015483
Country of Origin
Unknown

Dimensions

Depth
10"
Width
8.1"
Height
14.4"

Details

Features
Wireless Audio Stream, Built-in Subwoofer, Disco Light, TrueWireless Pairing, LED Display, USB Charging Port, Remote Control, Microphone, Radio, Bluetooth Pairing
Power Source
Battery
Color
Black
Portable
Yes
Product Type
Speaker System

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.