Zoro Homepage

Nana NPB-268 Portable CD & Cassette Boom box

  • Mfr # NPB-268

  • Zoro # G504053813


product price: $71.25
/ea

Key Features

Color
Silver
Auxillary Input
Yes
Batteries Included
No
Power Source
Battery
Width
8.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPB-268
Zoro #
G504053813
UPC #
840005009819
Country of Origin
China

Dimensions

Width
8.9"
Height
5"
Battery Size Supported
C

Details

Color
Silver
Auxillary Input
Yes
Batteries Included
No
Power Source
Battery
Disc Capacity
1
Media Formats
Analog Magnetic
Headphone
Yes
Number of FM Station Presets
20
Frequency Band Type
AM/FM
Input Voltage
120 V AC
Audio Formats
CD-DA
RMS Output Power
2.40 W
Number of AM Station Presets
20
Number of Batteries Supported
8
Product Type
CD/Cassette Player Boombox

Description

The Naxa Portable CD/Cassette Boombox is the ultimate traditional media player system. Play and record to cassette tapes as well as CDs, or listen to AM or FM radio. Join the past to the present with an auxiliary input to play music from MP3 and other audio devices. Rock it old school with this boombox.

Features
  • Plays & records to cassette tapes
  • Supports CD, CD-R/RW & cassette
  • Digital AM/FM radio with 40 station-preset memory 20 AM, 20 FM
  • 3.5 mm. aux audio input for smartphones, iPod & other audio devices
  • 3.5 mm. headphone input
  • Output: 12W max, 2.4W RMS
  • Includes AC power cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.