Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa Electronics Naxa NAM-980 Professional Microphone; Silver NAM-980

Naxa NAM-980 Professional Microphone; Silver (Discontinued)

  • Mfr # NAM-980
  • Zoro # G503788143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAM-980
Zoro #
G503788143
UPC #
840005098011
Country of Origin
China

Dimensions

Cable Length
16.50 ft
Height
1.5"
Width
1.5"

Details

Frequency Response
12 kHz Max - 70 Hz Min
Product Type
Microphone
Polar Pattern
Uni-directional
Microphone Type
Handheld
Microphone Technology
Dynamic
Sound Mode
Stereo
Host Interface
XLR
Plating
Silver Plated
Connectivity Technology
Wired

Description

Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.

Features
  • Stylish, super lightweight design
  • Detachable cannon-type connector
  • Gold-plated plug
Specifications
  • Color: Silver
  • Plug: 3.5 mm
  • Size: 16.5 ft.
  • Weight: 0.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.