This item is Discontinued.

Naxa Electronics Naxa NDS-8010 8 in. Sound Pro 2000W Portable Bluetooth Speaker with Disco Lights; Stand & Microphone NDS-8010

Naxa NDS-8010 8 in. Sound Pro 2000W Portable Bluetooth Speaker with Disco Lights; Stand & Microphone (Discontinued)

  • Mfr # NDS-8010
  • Zoro # G103777479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDS-8010
Zoro #
G103777479
UPC #
840005016633
Country of Origin
China

Description

Bluetooth(R) functionality allows user to wirelessly stream their favorite music content from Bluetooth(R)-enabled devices in high-quality audio.

Connects to other Sound Pro NDS-8010 (True Wireless Speakers) allowing user to sync speakers up to 33 ft. from each other without any wires.

Features
  • 2,000 watts total output power
  • 8 in. full-frequency speaker pumps out room-filling, high-quality audio with ease
  • Starts the party off right with disco light
  • Releases inner rock star with friends and family thanks to included wired microphone
  • User-friendly operator experience thanks to clear LED display
  • Plays media from USB flash drives thanks to the built-in USB port
  • Manually connects to external media devices via the 3.5 mm auxiliary input
  • Master volume control
  • FM tuner to listen to favorite local radio stations
  • Rechargeable lithium battery for play time up to 2.5 hours
  • Includes wired microphone, remote, USB charging cable, small stand, and user manual
Specifications
  • Size: 8 in.
  • Watts: 2,000-Watt
  • Weight: 13.93 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.