This item is Discontinued.

Naxa Electronics Naxa NE-963 BLUE Bluetooth Wireless Headphones; Blue NE-963 BLUE

Naxa NE-963 BLUE Bluetooth Wireless Headphones; Blue (Discontinued)

  • Mfr # NE-963 BLUE
  • Zoro # G104156112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE-963 BLUE
Zoro #
G104156112
UPC #
840005012017
Country of Origin
China

Description

Our high-performance audio products are engineered with all the energy, emotion and detail of every recording. Our headphones and audio systems reproduce your favorite music with smooth, powerful bass, stunningly precise mids and an energized high-end. We perfectly combine form and function in every design across every category. Our products are sustainably crafted from earth-friendly materials including our exclusive fabric, cotton and canvas textiles, and recycled plastics, recyclable metals, bamboo, and Forest.

Features
  • Wireless on-ear headphones
  • Rechargeable Li-ion battery
  • Provides up to 6 hours of play time
  • Call-redial-volume controls
Specifications
  • Color: Blue
  • Frequency: 20 - 20,000 Hz
  • Power Input: 5V
  • Power Connector: Micro USB
  • Driver Diameter: 40 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.