Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa Electronics Naxa NHS-2009 Dancing Water Light Tower Speaker System; Black NHS-2009

Naxa NHS-2009 Dancing Water Light Tower Speaker System; Black (Discontinued)

  • Mfr # NHS-2009
  • Zoro # G304009966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS-2009
Zoro #
G304009966
UPC #
840005010662
Country of Origin
China

Description

The Naxa Dancing Water Light Tower Speaker System is an attractive, floor-standing wireless speaker solution with FM radio. It has an elegant water fountain with light effects that respond to changes in volume and tone. Experience your music to the max with this system.

Features
  • Bluetooth streaming
  • Built-in FM tuner
  • Aux input
  • 2 high-performance full-range drivers
  • Floor-standing wireless speaker
  • Elegant water fountain & light effects respond to changes in audio volume & tone
  • 100V–240V AC
  • Includes AC power adapter, aux cable & remote
Specifications
  • Color: Black
  • Marketing Color: Black
  • Battery Size: CR2025
  • Weight: 8.8466 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.