Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa Electronics Naxa NHS-201137 in. Bluetooth Soundbar NHS-2011

Naxa NHS-201137 in. Bluetooth Soundbar (Discontinued)

  • Mfr # NHS-2011
  • Zoro # G504048710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS-2011
Zoro #
G504048710
UPC #
840005011539
Country of Origin
China

Description

37 in. Bluetooth Soundbar connects effortlessly via Bluetooth or NFC. It features 2 full-range drivers for a total of 10 watts of output. Experience music and movies in high-quality sound.

Features
  • Size - 37 in.
  • 10W RMS.
  • Bluetooth® with NFC.
  • Optical digital audio, RCA stereo audio & aux audio inputs.
  • Wall mountable or desktop installation.
  • Includes remote with CR2025 battery, AC power adapter, aux cable, RCA stereo cable, 2 screws for wall mounting & 2 drywall plugs for wall mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.