Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa Electronics Naxa NHS-2012 32 in. TV Sound Bar with Bluetooth NHS-2012

Naxa NHS-2012 32 in. TV Sound Bar with Bluetooth (Discontinued)

  • Mfr # NHS-2012
  • Zoro # G004048531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS-2012
Zoro #
G004048531
UPC #
840005012970
Country of Origin
China

Description

Broaden your home's entertainment system capabilities today with Naxa's 32" TV Sound Bar with Bluetooth (NHS-2012). This 32" sound bar can be mounted on your wall, desktop, or shelf, and wirelessly connect to via Bluetooth or NFC by your smartphone, tablet, or other media devices with Bluetooth/NFC capabilities. Built with a sleek, modern design, this sound bar will look at home in any living room. The NHS-2012's slight frame makes for minimal impact on the aesthetic of a room, while still managing to house up to 6W of power that will quickly fill any room with cascading high-quality audio for your listening pleasure. Remote control, AC power adapter, RCA stereo cable, 3.5 auxiliary cable, and wall mount screws come included.

Features
  • TV Sound Bar with Bluetooth
  • A 32" Wireless sound bar system with Bluetooth
  • Two full-range drivers deliver 6W RMS total output power
  • Connect to music players wirelessly with Bluetooth technology
  • Wall mount or desktop installation
Includes:
  • AC power adapter, remote control, Aux to RCA cable
Specifications
  • Number of Speakers: 2
  • Total Speaker Output: 6W
  • Speaker Driver Size: 2 inches
  • Wireless Source: Bluetooth
  • Input Sources: Optical digital audio, 3.5mm AUX audio
  • Power Source: AC 100-240V adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.