Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa Electronics Naxa NPB-240 Portable CD Boom Box; Black NPB-240

Naxa NPB-240 Portable CD Boom Box; Black (Discontinued)

  • Mfr # NPB-240
  • Zoro # G404053739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPB-240
Zoro #
G404053739
UPC #
840005010570
Country of Origin
China

Dimensions

Battery Size
C

Details

Color
Shiny Black
Auxillary Input
Yes
Batteries Included
No
Power Source
AC Power, Battery
Includes
AC power cable, User manual
Number of Speakers
2
Features
LED Display, Lightweight, Portable
Disc Capacity
1
Audio Formats
CD-DA, MP3
Input Voltage
120V AC
Frequency Band Type
AM/FM
Item
Radio/CD Player BoomBox
Audio Decoding
Stereo
Watt (RMS)
2.40 W
Number of Batteries Supported
6
Speaker Form Factor
Integrated
Media Formats
CD-RW
Number of Programmable Tracks
20

Description

The Naxa Portable CD Boom Box is a convenient, top-loading CD player. It features AM/FM stereo radio for extra listening choices. It also has a 20-track programmable memory and an aux input for playing music from MP3 players.

Features
  • Top-loading CD player
  • CD & CD-R/RW compatible
  • AM/FM radio with analog tuning
  • LED display
  • 20-track programmable memory
  • 120V AC power
  • Requires 6 C batteries
  • Includes AC power cord
Specifications
  • Color: Black
  • Includes: AC Power Cord
  • Battery Information: Battery is required but not included
  • Battery Size: AAA
  • No of Batteries Required: 6
  • Weight: 3.0255 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.