Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naxa NPB-262 Bass Reflex Boombox with PA system and Bluetooth

  • Mfr # NPB-262

  • Zoro # G604043790


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Watts
60 W
Depth (In.)
25.5"
Height
8.5"
Features
Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPB-262
Zoro #
G604043790
UPC #
840005008089
Country of Origin
China

Dimensions

Depth (In.)
25.5"
Height
8.5"
Width
8.5"

Details

Item
Radio/CD Player BoomBox
Color
Black
Watts
60 W
Features
Bluetooth
Number of AM Station Presets
10
Number of Batteries Supported
10
Auxiliary Input
Yes
Media Formats
CD-RW
Headphone
Yes
Disc Capacity
1
Input Voltage
120 V AC
Audio Formats
CD-DA
USB
Yes
Battery Rechargeable
Yes
Power Source
AC Power
Number of FM Station Presets
30
Number of Speakers
3
Speaker Form Factor
Integrated
Corded/Wireless
Wireless
Includes
remote control and AC power cable
Primary Color
Black

Description

  • Stream music wirelessly from Bluetooth enabled devices
  • Plays CD CD-RRW and MP3 discs
  • Build-in MP3 playback from USB memory sticks
  • Portable and powerful PA system
  • Two 6.3mm connectors for mics or guitars
  • AC 100-240V adapter or 10 x D Batteries (not included)
  • Includes remote control and AC power cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.