Zoro Homepage

Naxa NT-54 Digital HDTV Converter Box; Black

  • Mfr # NT-54

  • Zoro # G604048818


product price: $67.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-54
Zoro #
G604048818
UPC #
840005012147
Country of Origin
China

Description

Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.

Features
  • A digital TV tuner
  • Connected to an antenna source
  • Receive over-the-air TV broadcasts
  • Time-shift recording
  • HD and standard definition video output
  • Analog pass-through connection supports legacy TV broadcasts
  • RF antenna connections
  • Digital media from USB memory drives
  • Digital ATSC tuner
Includes:
  • AV Cable, Remote control, Battery, AC power adapter
Specifications
  • Color: Black
  • Power Input: DC 5 V, 1.5 A
  • Power Source: AC 100-240 V
  • Input Sources: Coaxial RF antenna
  • Output: HD video, Composite video + audio, Coaxial RF pass through
  • TV Tuner: ATSC, NTSC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.