Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Naxa Electronics NAXA NVP-2000 LCD Projector - White - 1280 x 720 - Front - 1080p - 20000 Hour Normal ModeHD 720 NVP-2000

NAXA NVP-2000 LCD Projector - White - 1280 x 720 - Front - 1080p - 20000 Hour Normal ModeHD 720 (Discontinued)

  • Mfr # NVP-2000
  • Zoro # G003763190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVP-2000
Zoro #
G003763190
UPC #
840005015599
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Specifications
  • Product Type: LCD Projector
  • Projection Method: Front
  • Maximum Diagonal Image Size: 12.50 ft
  • Number of Lamps: 1
  • Lamp Type: LED
  • Normal Mode Lamp Life: 20000 Hour
  • Standard Mode Brightness: Up to 3600 lm
  • Native Resolution: 1280 x 720
  • Graphic Mode: HD 720
  • Native Aspect Ratio: 16:9
  • Contrast Ratio: 500:1
  • Video Signal Standard: HDTV
  • Output Scan Format: 1080p
  • HDMI: Yes
  • USB: Yes
  • Operating Power Consumption: 50 W
  • Height: 8.3"
  • Width: 3.2"
  • Depth: 6.3"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.