
NAXA NVP-2500 LCD Projector - Black - 1280 x 720 - Front - 1080p - 20000 Hour Normal ModeHD 720 (Discontinued)
- Mfr # NVP-2500
- Zoro # G503763119
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVP-2500
Zoro #
G503763119
UPC #
840005015605
Country of Origin
China
Dimensions
Maximum Diagonal Image Size
12.50 ft
Height
8"
Width
3.8"
Depth
6"
Details
Standard Mode Brightness
3600 lm
Normal Mode Lamp Life
20000 Hour
Number of Lamps
1
Lamp Type
LED
USB
Yes
Product Color
Black
Graphic Mode
HD 720
Output Scan Format
1080p
Video Signal Standard
HDTV
Operating Power Consumption
50 W
Native Resolution
1280 x 720
Contrast Ratio
500:1
Speaker Included
Yes
HDMI Inputs
Yes
Package Contents
150" Home Theater 720P LCD Projector with Built-In DVD Player, UL Power Adaptor, Full-Function Remote Control, User Manual
Item
LCD Projector
Projection Method
Front
Native Aspect Ratio
16:9
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Specifications- Product Type: LCD Projector
- Projection Method: Front
- Maximum Diagonal Image Size: 12.50 ft
- Number of Lamps: 1
- Lamp Type: LED
- Normal Mode Lamp Life: 20000 Hour
- Standard Mode Brightness: Up to 3600 lm
- Native Resolution: 1280 x 720
- Graphic Mode: HD 720
- Native Aspect Ratio: 16:9
- Contrast Ratio: 500:1
- Video Signal Standard: HDTV
- Output Scan Format: 1080p
- HDMI: Yes
- USB: Yes
- Operating Power Consumption: 50 W
- Height: 8"
- Width: 3.8"
- Depth: 6"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.