
NAXA Universal Smart Remote
Mfr # NSH-500
Zoro # G013358089
product price: $52.39
/eaKey Features
Color
Black
For Use With
TV, Audio/Video System, Set-top Box, Air Conditioner, Fan
Height
3.4 in
Width
1 in
Wireless Technology
Wi-Fi, Infrared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSH-500
Zoro #
G013358089
UPC #
840005014981
Country of Origin
China
Dimensions
Height
3.4 in
Width
1 in
Details
Item
Universal Remote Control
Color
Black
For Use With
TV, Audio/Video System, Set-top Box, Air Conditioner, Fan
Wireless Technology
Wi-Fi, Infrared
Wireless Operating Distance
59 ft
Connectivity Technology
Wireless
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.