Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronics Universal Smart Remote in Black

  • Mfr # NSH-500

  • Zoro # G121737028


product price: $48.89
/ea

Key Features

Height
1 in
Color
Black
Length
3.4 in
Width
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSH-500
Zoro #
G121737028
UPC #
840005014981
Country of Origin
China

Dimensions

Height
1 in
Length
3.4 in
Width
3.4 in

Details

Color
Black
Item
Universal Smart Remote

Description

Control your home appliances and entertainment systems from your mobile phone, no matter where you are. The Wi-Fi enabled Universal Smart Remote is compatible with Amazon Alexa and Google Assistant voice control through the companion app. Compatible with almost all brands of home appliances, TVs, air conditioners, etc. Easy-to-navigate distribution network makes for a user-friendly experience. Infrared learning functionality allows for further expanding control (38KHz infrared frequency). Provides infrared signal coverage on a 360-degree large scale.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.