Zoro Homepage

Wireless Speaker System - Black

  • Mfr # NAS-5001

  • Zoro # G810982333


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Color
Black
Bluetooth Compatible
Yes
Height
7.7 in
Width
4-1/2 in
For Use With
iPhone, Android, PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS-5001
Zoro #
G810982333
UPC #
840005011638
Country of Origin
China

Dimensions

Height
7.7 in
Width
4-1/2 in

Details

Item
Smart Speaker
Color
Black
Bluetooth Compatible
Yes
For Use With
iPhone, Android, PC
Features
Multi-room Streaming, Microphone
Includes
AC Power Adapter; 3.5 mm AUX Cable
Watt (RMS)
10 W
Power Source
AC Adapter
Virtual Assistant Supported
Alexa

Description

Wireless Speaker System - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.