Zoro Homepage

METALLIX Isolation Stereo Earphones - Black

  • Mfr # NE-940-BLACK

  • Zoro # G021740005


product price: $13.59
/ea

Key Features

Color
Black
Length
0.32 in
Height
0.87 in
Width
0.32 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE-940-BLACK
Zoro #
G021740005
UPC #
840005011065
Country of Origin
China

Dimensions

Length
0.32 in
Height
0.87 in
Width
0.32 in

Details

Color
Black
Material
Metal
Item
Isolation Stereo Earphones

Description

Features In-ear design blocks background noise Dynamic 10 mm drivers In-line microphone works with compatible smartphones Soft, flexible tips provide a comfortable and secure fit 3.5mm stereo plug Flat ribbon cabling improves durability and resists tangles Additional ear tip sizes for a custom fit Plug Type: Stereo Plug size : 3.5 mm Cord Length: ~1.2 m Frequency Response: 20 - 20,000 kHz Speaker Impedance: 32 ohms Speaker Sensitivity: 102 dB Speaker Driver Size: 10 mm Additional feature 1: In-line microphone Unit Dimensions (in) 0.47 x 0.87 x 47.20 L x W x H Weight (lbs) 0.04 Giftbox/Clamshell Dimensions(in) 3.14 x 1.10 x 5.90 L x W x H Weight(lbs) 0.08

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.