Shop NAXA
See all product information
Create Account
NE-950 Earset - Wireless - Bluetooth - Earbud - In-ear - Red
- Mfr # NE-950Red
- Zoro # G811787555
product price:Â
$
7.39
/ea
Key Features
Color
Red
Includes
NE-950 Earset, USB Charge Cable, User Manual
Features
Flexible, Secure Fit, Playback Buttons, Comfortable, Rechargeable Battery, Hands-free, In-line Remote
Height
0.4"
Corded/Wireless
Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NE-950Red
- Zoro #
- G811787555
- UPC #
- -
- Country of Origin
- China
- Color
- Red
- Item
- Earset
- Includes
- NE-950 Earset, USB Charge Cable, User Manual
- Features
- Flexible, Secure Fit, Playback Buttons, Comfortable, Rechargeable Battery, Hands-free, In-line Remote
- Corded/Wireless
- Wireless
- Wireless Technology
- Bluetooth
- Earpiece Design
- Earbud
- Detachable Microphone
- No
- Compatibility
- Laptops, Smartphones, Tablets
- Integrated Microphone
- Yes
- Mount Type
- In-ear
Dimensions
- Height
- 0.4"
- Width
- 0.6"
Description
Bluetooth ISO Earphones Red
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.