Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ORION Bluetooth Wireless Headphones - Red

  • Mfr # NE-964-RED

  • Zoro # G421738695


product price: $34.99
/ea

Key Features

Width
6.8 in
Color
Red
Length
7 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE-964-RED
Zoro #
G421738695
UPC #
840005012055
Country of Origin
China

Dimensions

Width
6.8 in
Length
7 in
Height
3 in

Details

Item
Wireless Headphones
Color
Red

Description

Features: * Wireless on-ear headphones * Rechargeable Li-ion battery provides up to 3 hours of play time * Call/redial/volume control with Bluetooth enabled devices * Driver Diameter: 40 mm Specifications: * Microphone: Yes * Speaker Driver Size: 40 mm * Frequency Response: 20-20,000 Hz * Speaker Impedance: 32 ohms * Speaker Sensitivity: 110 ± 3 dB * Wireless Source: Bluetooth version 3.0 * Battery, type: Rechargeable li-ion * Battery Life* (max): Up to 3 hours * Power Input: DC 5 V * Power Connector: Micro USB

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.