Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa Portable 2.8" Touchscreen 8GB Media Player (Silver) NMV179SL

Portable 2.8" Touchscreen 8GB Media Player (Silver) (Discontinued)

  • Mfr # NMV179SL
  • Zoro # G9763824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMV179SL
Zoro #
G9763824
UPC #
840005006702
Country of Origin
China

Dimensions

Height
4"
Width
0.5"
Depth
2.6"
Screen Size
2.8"

Details

Color
Silver
Product Type
Flash Portable Media Player

Description

The naxa NMV179SL 8GB 2.8" Touchscreen Portable Media Player in silver is a gold mine of features in a slim, sleek package you can take virtually everywhere you go! Featuring a 2.8" touchscreen display, this gem also offers a built-in digital camera and video recorder, 8GB flash memory, built-in voice recording, built-in speaker and built-in rechargeable battery. The NMV179 converts and supports multiple video, picture and music formats and even has a built-in FM radio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.