
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NM105BK
Zoro #
G9482302
UPC #
840005004371
Country of Origin
China
Dimensions
Height
1.7"
Width
1.7"
Depth
3.5"
Details
Color
Black
Features
Volume Limiter
Product Type
Flash MP3 Player
Description
The Naxa NM105BK 4GB MP3 Player with FM Radio in black packs an incredible amount of function into a tiny form factor. Not only is this tiny device an MP3 player, it is also a digital FM radio and voice recorder and features a USB plug adapter and an LCD display with colored backlight, all at basically the size of a USB flash drive.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.