
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NM105BL
Zoro #
G9476343
UPC #
840005004395
Country of Origin
China
Dimensions
Height
1.7"
Width
1.7"
Depth
3.5"
Details
Color
Blue
Features
Volume Limiter
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Flash MP3 Player
Description
The Naxa NM105BL 4GB MP3 Player with FM Radio in blue packs an incredible amount of function into a tiny form factor! Not only is this tiny device an MP3 player, it is also a digital FM radio and voice recorder and features a USB plug adapter and an LCD display with colored backlight, all at basically the size of a USB flash drive.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.