Zoro Homepage
This item is Discontinued.
Naxa Portable 7" TV and Digital Multimedia Player NT-70

Portable 7" TV and Digital Multimedia Player (Discontinued)

  • Mfr # NT-70
  • Zoro # G9764831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-70
Zoro #
G9764831
UPC #
840005009833
Country of Origin
China

Dimensions

Width
8"
Depth
1.3"
Height
4.5"

Details

Aspect Ratio
1899-12-30
Color
Shiny Black
Features
Media Player
Product Type
LCD TV

Description

Enjoy TV broadcast TV with the Naxa 7 in. Portable TV and Digital Multimedia Player. It plays multimedia files and more. The built-in rechargeable battery provides 1.5 hours of play time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.