
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAS-3010
Zoro #
G3023486
UPC #
840005015971
Country of Origin
China
Dimensions
Height
4.8"
Width
4.7"
Depth
11.1"
Details
Power Source
Battery
Features
Bluetooth Pairing, LED Indicator, Radio, Wireless Audio Stream, USB Charging Port, Carrying Strap
Color
Black
Product Type
Speaker System
Portable
Yes
Description
Pump up the party wherever you go with the Naxa Portable Bluetooth Speaker with Carrying Strap! With it, you can wirelessly stream all your favorite entertainment content from Bluetooth-enabled devices in high-quality audio. Party like never before!
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.