
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NPB-240
Zoro #
G9763991
UPC #
840005010570
Country of Origin
China
Dimensions
Battery Size
C
Details
Item
Radio/CD Player BoomBox
Color
Shiny Black
Includes
AC power cable, User manual.
Features
LED Display, Lightweight, Portable
Power Source
AC Power, Battery
Auxillary Input
Yes
Batteries Included
No
Number of Speakers
2
Speaker Form Factor
Integrated
Disc Capacity
1
Frequency Band Type
AM/FM
Input Voltage
120V AC
Watt (RMS)
2.40 W
Audio Decoding
Stereo
Media Formats
CD-RW
Number of Programmable Tracks
20
Audio Formats
CD-DA, MP3
Number of Batteries Supported
6
Description
The Naxa Portable CD Boom Box is a convenient, top-loading CD player. It features AM/FM stereo radio for extra listening options. It also has a 20-track programmable memory and an aux input for playing music from MP3 players.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.