
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPB251BL
Zoro #
G9483501
UPC #
840005005385
Country of Origin
China
Dimensions
Height
5.8"
Width
9"
Depth
8.1"
Details
Color
Blue
Product Type
Radio/CD Player BoomBox
Features
Telescopic Antenna
Auxiliary Input
Yes
Description
The NPB251BL Portable CD Player and AM/FM Stereo in blue from Naxa is a top-loading MP3/CD player with AM/FM stereo radio, aux input, 16/19 track programmable memory, program, skip, pause and repeat functions, LED digital display and soft-eject CD cover. The telescopic antenna ensures you'll receive all your favorite radio stations, and its miniature boom box design offers super convenient portability, no matter where you choose to take your tunes!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.