
Portable CD Player with AM/FM Radio, Cassette and Detachable Speakers (Discontinued)
- Mfr # NPB426
- Zoro # G9481410
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPB426
Zoro #
G9481410
UPC #
840005005026
Country of Origin
China
Dimensions
Height
8.9"
Width
8.8"
Depth
17.8"
Details
Power Source
AC Adapter
Color
Black
Product Type
Mini Hi-Fi System
Battery Included
No
Display
LCD
Features
Auto Stop, Radio, Bass Boost
Description
The NPB426 Portable CD Player with AM/FM Radio, Cassette and Detachable Speakers from Naxa is a top-loading CD player with AM/FM stereo radio, cassette player/recorder, aux input, LCD display and twin detachable speakers. Its sleek yet sturdy, jumbo boom box design offers super convenient portability, no matter where you choose to take your tunes!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.