
Portable CD/MP3 Players with AM/FM Stereo (Black) (Discontinued)
- Mfr # NPB252BK
- Zoro # G9762129
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPB252BK
Zoro #
G9762129
UPC #
840005005323
Country of Origin
China
Dimensions
Height
5.8"
Width
9"
Depth
8.1"
Details
Number of Speakers
2
Color
Black
Features
Telescopic Antenna
Input Voltage
120 V AC
Auxiliary Input
Yes
Product Type
Radio/CD Player BoomBox
Description
The NPB252BK Portable CD/MP3 Player and AM/FM Stereo in black from naxa is a top-loading MP3/CD player with AM/FM stereo radio, aux input, programmable memory and program, skip, pause and repeat functions. The telescopic antenna ensures you'll receive all your favorite radio stations, and its miniature boom box design offers super convenient portability, no matter where you choose to take your tunes!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.