
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPB252BL
Zoro #
G9765635
UPC #
840005005408
Country of Origin
China
Dimensions
Height
5.8"
Width
9"
Depth
8.1"
Details
Number of Speakers
2
Color
Blue
Features
Telescopic Antenna
Auxiliary Input
Yes
Input Voltage
120 V AC
Product Type
Radio/CD Player BoomBox
Description
The NPB252BL Portable CD/MP3 Player and AM/FM Stereo in blue from naxa is a top-loading MP3/CD player with AM/FM stereo radio, aux input, programmable memory and program, skip, pause and repeat functions. The telescopic antenna ensures you'll receive all your favorite radio stations, and its miniature boom box design offers super convenient portability, no matter where you choose to take your tunes!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.