
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAM-980
Zoro #
G9483334
UPC #
840005098011
Country of Origin
China
Dimensions
Length
8.9"
Width
1.5"
Height
1.5"
Cable Length
16.50 ft
Details
Product Type
Microphone
Microphone Type
Handheld
Description
Speak or sing like a pro with Naxa's Professional Microphone. It boasts a lightweight and stylish design. Its cord is more than 16 ft. in length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.