Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa Smart Doorbell NSH-6000

Smart Doorbell (Discontinued)

  • Mfr # NSH-6000
  • Zoro # G3026094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSH-6000
Zoro #
G3026094
UPC #
840005015575
Country of Origin
Unknown

Dimensions

Width
14 in
Length
5.8 in
Height
5.7 in

Details

Power Source
Battery
Color
Black
Item
Smart Wi-Fi Doorbell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.