Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa TFT LCD 9" Swivel-Screen Portable DVD Player NPD952

TFT LCD 9" Swivel-Screen Portable DVD Player (Discontinued)

  • Mfr # NPD952
  • Zoro # G9762031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPD952
Zoro #
G9762031
UPC #
840005005460
Country of Origin
China

Dimensions

Height
1.9"
Width
7.9"
Depth
10.5"
Screen Size
9"

Details

Aspect Ratio
1899-12-30
Battery Run Time
2 Hour
Color
Black
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Portable DVD Player
Features
Integrated Speaker

Description

The naxa NPD952 9" TFT LCD Swivel Screen Portable DVD Player packs a ton of great features into a sleek yet sturdy design that is as nice and easy to look at as it is to use! The NPD952 offers a 9" wide screen LCD display that swivels up to 180deg for multiple viewing angles, top-loading DVD player, built-in SD/MultiMediaCard slot, USB input and speakers, A/V inputs and a full-function remote. With three options for power, you can take this fantastic player with you anywhere!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.