Zoro Homepage
This item is Discontinued.
Naxa TFT/LED 10.1" Digital Photo Frame NF-1000

TFT/LED 10.1" Digital Photo Frame (Discontinued)

  • Mfr # NF-1000
  • Zoro # G9480534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-1000
Zoro #
G9480534
UPC #
840005007976
Country of Origin
China

Description

Show off and display your favorite photos on this bright 8" LCD screen. You can play your JPEG images from a USB memory stick or the frame itself can even hold 1-3 photos. Choose how you want your images to be seen using the slideshow, clock or calendar mode. You can even schedule an automatic on/off to save energy. Plus, the screen can even be mounted on the wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.