Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa TFT/LED 9" Digital Photo Frame NF-900

TFT/LED 9" Digital Photo Frame (Discontinued)

  • Mfr # NF-900
  • Zoro # G9483599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-900
Zoro #
G9483599
UPC #
840005009062
Country of Origin
China

Description

Display your family photos in high resolution! The Naxa 9" Digital Photo Frame allows you to display multiple photos in JPEG format with ease. This digital frame features slideshow, clock and calendar modes, and supports USB memory sticks as well as SD/SDHDC and MMC memory cards. This versatile, user-friendly frame is ideal for displaying photos in the home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.