Zoro Homepage

True Wrls Earphones w Case Blk

  • Mfr # NE-979Black

  • Zoro # G411787696


product price: $21.49
/ea

Key Features

Color
Black
Includes
USB Charge Cable, User Manual
Features
Rechargeable Battery
Height
2.2 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE-979Black
Zoro #
G411787696
UPC #
-
Country of Origin
China

Dimensions

Height
2.2 in
Width
1 in

Details

Color
Black
Item
Earphone
Includes
USB Charge Cable, User Manual
Features
Rechargeable Battery
Corded/Wireless
True Wireless
Earpiece Type
Binaural
Max. Battery Run Time
3 hrs
Impedance
16 Ohm
Sound Mode
Stereo
Application
Smartphone
Bluetooth Standard
Bluetooth 5.0
Earpiece Design
Earbud
Wireless Technology
Bluetooth
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Frequency Response
20 Hz to 20 kHz

Description

True Wrls Earphones w Case Blk

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.