Zoro Homepage

True Wrls Earphones w Case Wht

  • Mfr # NE-979White

  • Zoro # G811787647


product price: $18.49
/ea

Key Features

Color
White
Includes
USB Charge Cable, User Manual
Features
Rechargeable Battery
Corded/Wireless
True Wireless
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE-979White
Zoro #
G811787647
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Height
2.2 in

Details

Color
White
Item
Earphone
Includes
USB Charge Cable, User Manual
Features
Rechargeable Battery
Corded/Wireless
True Wireless
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Impedance
16 Ohm
Max. Battery Run Time
3 hrs
Sound Mode
Stereo
Earpiece Design
Earbud
Wireless Technology
Bluetooth
Bluetooth Standard
Bluetooth 5.0
Earpiece Type
Binaural
Application
Smartphone
Frequency Response
20 Hz to 20 kHz

Description

True Wrls Earphones w Case Wht

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.