Zoro Homepage
This item is Discontinued.
Naxa Waterproof 4K Action Cam, NDC406 NDC-406

Waterproof 4K Action Cam, NDC406 (Discontinued)

  • Mfr # NDC-406
  • Zoro # G6812645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDC-406
Zoro #
G6812645
UPC #
840005011560
Country of Origin
Unknown

Dimensions

Height
1.6"
Depth
0.8"
Width
2.3"
Screen Size
2"

Details

Color
Black
Aspect Ratio
1899-12-30
Product Type
Digital Camcorder

Description

Waterproof 4K Action Camera. A rugged 4K camera that you can take with you no matter where you go.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.