
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSH-2000
Zoro #
G9766055
UPC #
840005014745
Country of Origin
China
Dimensions
Length
4.5"
Width
2.3"
Height
2.3"
Details
Features
Built-in Timer, Auto On/Off, Controllable Light Color, Wi-Fi, Adjustable Brightness, Voice Control
Product Type
LED Light Bulb
Description
The Naxa NSH-2000 WiFi Smart Bulb allows you to fully control it whether you're at home or away via a companion app right on your phone! Control the light using just your voice by linking your Smart Bulb to Amazon Alexa or Google Assistant. Experience the wide range of RGB colors the LED bulb supports, easily changing colors and brightness with just a "Hey Alexa" or "Hey Google"!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.