Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naztech 30-Watt Power Delivery Dual-Output USB-C Fast Wall Charger 15387

30-Watt Power Delivery Dual-Output USB-C Fast Wall Charger (Discontinued)

  • Mfr # 15387
  • Zoro # G301866517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15387
Zoro #
G301866517
UPC #
633755153877
Country of Origin
China

Details

Item
Scissors
Color
Pink
Material
Stainless Steel
Handle Orientation
Straight-left/right
Blade Material
Stainless Steel
Handle Color
Pink
Handle Material
Plastic
Recycled
No

Description

No more waiting. Experience the full speed of Power Delivery Technology with the Naztech . This power solution pairs the latest high-speed charging technology in dual outputs: 30 watt USB-C Power Delivery, plus 12 watt USB, for maximum compatibility with all your mobile devices. With over 6 times the power of standard chargers, it is ideal for power-hungry devices and can fast-charge iPhones and Samsung Galaxy smartphones from 0 to 50% in just 30 minutes! Now you can enjoy the latest in high-speed technology and always arrive fully charged!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.