Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naztech Naztech Adaptive Fast Charge Power Hub 7 Charge Station 14128

Naztech Adaptive Fast Charge Power Hub 7 Charge Station (Discontinued)

  • Mfr # 14128
  • Zoro # G904094997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14128
Zoro #
G904094997
UPC #
633755141287
Country of Origin
China

Description

Adaptive Fast Charge Technology
Charge 7 Devices Simultaneously & Keeps Them Organized
Smart Chip Technology Automatically Detects & Adjusts Charging Output to Optimal Power
Built-in Transformer & Travel-friendly 100~240V
Power: USB Outputs 5V DC Adaptive Fast Charge (2X) / 14A Max / 70 Watts
AC Power Cable Length: 5ft with Durable Strain Relief
*Cables Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.