
Naztech Core 2-in-1 Charging Dock + 10,000 mAh Wireless Power Bank (Discontinued)
- Mfr # 15164
- Zoro # G204094963
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15164
Zoro #
G204094963
UPC #
633755151644
Country of Origin
China
Description
18W PD Power Bank + Charging Dock
10,000mAh Capacity Power Bank
Wireless Charger Compatible with Latest Apple and Samsung Devices
Charge 3 Devices at Once
Dual USB Output: 5V/2.1A (shared)
USB-C PD Output: 5V/3A, 9V/2A, 12V/1.5A
World Class Safety Features
10,000mAh Capacity Power Bank
Wireless Charger Compatible with Latest Apple and Samsung Devices
Charge 3 Devices at Once
Dual USB Output: 5V/2.1A (shared)
USB-C PD Output: 5V/3A, 9V/2A, 12V/1.5A
World Class Safety Features
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.