
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15137
Zoro #
G905724510
UPC #
633755151378
Country of Origin
China
Dimensions
Cable Length
7 ft
Details
Color
Black
Item
Network Cable
Cable Type
Category 6a
Connector on Second End Details
1 x RJ-45 Network - Male
American Wire Gauge
30 AWG
Connector on First End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Device Supported
Printer
Description
High Definition Stereo Sound Active Noise Cancelling 4 Noise-Isolating Microphones Built-in Controls Quick Boost Charging Premium Memory Foam Travel-Friendly EZ-Fold Design
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.